Shop All Connector Parts
Sure-Seal
SS-3 CLIP YELLOW
Mfr # 029-0262-000
Zoro # G111364371
product price: $0.54
/ea
Sold in multiples of 14 for $7.56
$7.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Seal
- MFR # 029-0262-000
- Zoro # G111364371
- Country of Origin United States
- Category Connector Parts
Description
A low-profile, resilient and rugged construction, with multiple moisture seals makes the Sure-Seal connector a natural choice for outdoor applications where contaminants are a concern. Only two parts are required to complete a Sure-Seal connector: the connector body and the contacts. Sure-Seal was developed to address Department of Transportation safety regulations for automotive connectors. Sure-Seal is ideal for a range of environmental applications where a small, low-cost connector is needed. These sealed connectors meet or exceed DOT requirements for shock, vibration, temperature cycling, salt water spray and immersion, petroleum derivatives, and industrial gas while insuring low milli-volt drop and low contact resistance. Sure-Seal connectors are excellent for motorcycles, automobiles, boats, and demanding off-road vehicles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS In-Line Modular Adapter, 6-Wire (10220100)
- ZORO SELECT Conduit, Compression, Non-Insulated, 1 In (5XC08)
- OMRON GenPurposeLatching Relay, 120VAC, 3A, 10Pin (MY2K AC120)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 60A, 480V (HBL360P7W)
- SURE-SEAL SS WIRE HOLE FILLER (225-0093-000)
- SURE-SEAL CON SS PIN INS-SUP TIN STD (030-2196-001)
- BURNDY Compression Connector Hardware Kit (TMH267)
- ANDERSON POWER PRODUCTS SB50 DUST COVER RED (134G1)
- FALK 1020G20 Kit 2In Other Coupling (CPL6COM)
- CROUSE HINDS STRAIGHT BODY MALE THREAD CORD AND CABLE FITTING 1/2IN CONNECTOR, 25PK (CGB194 SA)
- ANDERSON POWER PRODUCTS Grom, Jacket Wire, Pow, Signal (J410320)
- Sure-Seal Connector Parts