Shop All Circular Connectors
Sure-Seal
SS-1R-8 8-10AWG
Mfr # 120-1904-000
Zoro # G011329104
product price: $9.59
/ea
$9.59
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
- Brand Sure-Seal
- MFR # 120-1904-000
- Zoro # G011329104
- Country of Origin United States
- Category Circular Connectors
Description
A low-profile, resilient and rugged construction, with multiple moisture seals makes the Sure-Seal connector a natural choice for outdoor applications where contaminants are a concern. Only two parts are required to complete a Sure-Seal connector: the connector body and the contacts. Sure-Seal was developed to address Department of Transportation safety regulations for automotive connectors. Sure-Seal is ideal for a range of environmental applications where a small, low-cost connector is needed. These sealed connectors meet or exceed DOT requirements for shock, vibration, temperature cycling, salt water spray and immersion, petroleum derivatives, and industrial gas while insuring low milli-volt drop and low contact resistance. Sure-Seal connectors are excellent for motorcycles, automobiles, boats, and demanding off-road vehicles.
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
- CRYDOM Solid State Relay, 110 to 280VAC, 30A (CKRA2430)
- HAMMOND Steel Enclosure, 6 in D (EN4SD12246LG)
- RACO Low Volt Partition For Gang Box, Box Accessory, Steel, Partition (974)
- KABLE KONTROL PVC Open Slot Wire Duct - 1.3" x 1.3" x 6.5' L - 12 pcs - Gray, 1 Pc (PFOS1.3X1.3S)
- SURE-SEAL SS-2P (120-1807-000)
- SURE-SEAL SS-10R (120-1870-000)
- SURE-SEAL SS-2R (120-1804-000)
- SURE-SEAL SS-9R (120-1868-000)
- SURE-SEAL SS-7R (120-1874-000)
- SURE-SEAL MSS-4P BLK (120-8552-102)
- ITT CANNON KPSE 6C 620 PIN PLUG (KPSE06E106PDZ)
- Sure-Seal Circular Connectors