Shop All Wire Strippers & Crimpers
Sure-Seal
Hand Crimpers
Mfr # SS-CS10
Zoro # G112221123
product price: $915.99
/ea
Free Shipping & Returns
$915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Low Profile, Multiple Moisture Seals, Outdoor Applications, Resilient
- Jaw Opening Type Spring Return
- Standards RoHS
- Compatible Terminal Type Uninsulated
- Compatible with Manufacturer Model Number 030-2196-000, 030-2196-008, 031-1267-000, 031-1267-007
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Seal
- MFR # SS-CS10
- Zoro # G112221123
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Minimum Compatible Wire Size | 18 AWG |
Maximum Compatible Wire Size | 14 AWG |
Details
Features | Low Profile, Multiple Moisture Seals, Outdoor Applications, Resilient |
Jaw Opening Type | Spring Return |
Standards | RoHS |
Compatible Terminal Type | Uninsulated |
Compatible with Manufacturer Model Number | 030-2196-000, 030-2196-008, 031-1267-000, 031-1267-007 |
Crimper Style | Wire Crimper |
Ratcheting Mechanism | Yes |
Includes Wire Stripper | Yes |
Item | Wire Crimper |
Tool Weight | 0.69 lb |
Crimping Capacity | 18 to 14 AWG |
Compatible Connector Type | Sure-Seal Non-Insulation Support Contacts |
Description
Hand Crimpers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive, Metric 21mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR57)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1/4" W, 14 TPI, 0.025" Thick, Bimetal (91181-07-09-1/2)
- GARANT Adapter for Toolholder, All-Steel, Type: 6-3C (148706 6,3C)
- URREA 12-Point Blanck Offset Striking Wrench, 2-11/16" opening size. (2643SW)
- SURE-SEAL CCT-SS-2 SS Crimp tool Ins-sup (SSI-CS10)
- MILWAUKEE TOOL M12 Cable Stripper Kit for Cu RHW / RHH / USE (2435X-21)
- ECLIPSE 9 in Ratchet Crimper (300-002)
- IDEAL Wire Stripper, 6" L Overall (45-121)
- IDEAL 10 1/2 in Crimper 22 to 10 AWG (30-9429)
- STANLEY Stanley 84-213 5-1/8" Adjustable Slide Stop 10-26 AWG Wire Stripper/Cutter (84-213)
- KNIPEX 5 3/4 in Crimper 23 to 13 AWG (97 68 145 A)
- Sure-Seal Wire Strippers & Crimpers