Shop All Connector Parts
Sure-Seal
GSS SKT .5-1.0 INS-SUP 5K REEL
Mfr # 121347-0020
Zoro # G011364327
product price: $2,139.99
/ea
Free Shipping & Returns
$2,139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Seal
- MFR # 121347-0020
- Zoro # G011364327
- Country of Origin China
- Category Connector Parts
Description
A low-profile, resilient and rugged construction, with multiple moisture seals makes the Sure-Seal connector a natural choice for outdoor applications where contaminants are a concern. Only two parts are required to complete a Sure-Seal connector: the connector body and the contacts. Sure-Seal was developed to address Department of Transportation safety regulations for automotive connectors. Sure-Seal is ideal for a range of environmental applications where a small, low-cost connector is needed. These sealed connectors meet or exceed DOT requirements for shock, vibration, temperature cycling, salt water spray and immersion, petroleum derivatives, and industrial gas while insuring low milli-volt drop and low contact resistance. Sure-Seal connectors are excellent for motorcycles, automobiles, boats, and demanding off-road vehicles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Horizontal Ring Manager, 3.47 in. H, Steel (HM27C)
- TELEMECANIQUE SENSORS Limit Sw Body Snap Double Brk 1No/Nc 1P (ZCKL1)
- RACO Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (678)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 2A, 600V AC, Non-Indicating (KLDR002)
- SURE-SEAL CON SS PIN INS-SUP TIN STD (030-2196-001)
- SURE-SEAL SS WIRE HOLE FILLER (225-0093-000)
- BRASS CRAFT SERVICE PARTS 3/4X1/2X48Gas Connector (CSSC14-48 P)
- AMPHENOL Connector (MS3106F18-11S)
- ANDERSON POWER PRODUCTS PP10 PIN CNT #10 TIN (1230G1)
- ALLEN TEL Crimping Tool, RJ-11 and RJ-45 (AT568)
- ANDERSON POWER PRODUCTS SB350 CON 3/0 BULK (916BK)
- Sure-Seal Connector Parts