Shop All Connector Parts
Sure-Seal
CON VE PIN #16 TIN 5K/REEL
Mfr # 110238-0216
Zoro # G411364347
product price: $3,069.99
/ea
Free Shipping & Returns
$3,069.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Seal
- MFR # 110238-0216
- Zoro # G411364347
- Country of Origin United States
- Category Connector Parts
Description
A low-profile, resilient and rugged construction, with multiple moisture seals makes the Sure-Seal connector a natural choice for outdoor applications where contaminants are a concern. Only two parts are required to complete a Sure-Seal connector: the connector body and the contacts. Sure-Seal was developed to address Department of Transportation safety regulations for automotive connectors. Sure-Seal is ideal for a range of environmental applications where a small, low-cost connector is needed. These sealed connectors meet or exceed DOT requirements for shock, vibration, temperature cycling, salt water spray and immersion, petroleum derivatives, and industrial gas while insuring low milli-volt drop and low contact resistance. Sure-Seal connectors are excellent for motorcycles, automobiles, boats, and demanding off-road vehicles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY AND CONTROL Reversing Drum Switch, RS-1M (RS-1M)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 35A, 600V AC, Non-Indicating (FRS-R-35)
- SEA DOG Fuse Holder, 20A Amp Range, 12V DC Volt Rating, Wire Leads, Glass Fuse Type (420500-1)
- LEVITON Groundng Plug 3Wire 15A (05266-00C)
- SURE-SEAL SS WIRE HOLE FILLER (225-0093-000)
- SURE-SEAL CON SS PIN INS-SUP TIN STD (030-2196-001)
- PYROMATION Shelby Jones 9In 14In Rtd, R3T185L48401015C16T36002 (R3T185L484-010-15C-16-T3600-2)
- ANDERSON POWER PRODUCTS SB120 CONT SET #2 (6811G1)
- EASYLIFE TECH 20 Amp 125V Grnd Replacement Connector HD w/Rubber Grip UL Listed (0-2120-R)
- CROUSE HINDS STRAIGHT BODY MALE THREAD CORD AND CABLE FITTING 1/2IN CONNECTOR, 25PK (CGB194 SA)
- POMONA ELECTRONICS Connector Test Adapter, Red, 20 Pin (3561-2)
- Sure-Seal Connector Parts