Shop All Connector Parts
Sure-Seal
CON VE PIN #16 STMPD TIN
Mfr # 030-2271-000
Zoro # G211364332
product price: $0.79
/ea
Sold in multiples of 10 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Seal
- MFR # 030-2271-000
- Zoro # G211364332
- Country of Origin United States
- Category Connector Parts
Description
A low-profile, resilient and rugged construction, with multiple moisture seals makes the Sure-Seal connector a natural choice for outdoor applications where contaminants are a concern. Only two parts are required to complete a Sure-Seal connector: the connector body and the contacts. Sure-Seal was developed to address Department of Transportation safety regulations for automotive connectors. Sure-Seal is ideal for a range of environmental applications where a small, low-cost connector is needed. These sealed connectors meet or exceed DOT requirements for shock, vibration, temperature cycling, salt water spray and immersion, petroleum derivatives, and industrial gas while insuring low milli-volt drop and low contact resistance. Sure-Seal connectors are excellent for motorcycles, automobiles, boats, and demanding off-road vehicles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-8000)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-5-R)
- HUBBELL Cap, White, 300/400 Amp Male Single Pole (HBLMCAPW)
- LINEBACKER Cable Protector, Split Top, 1 Channel, 3ft., Material: Polyurethane (CP1X225-GP-Y)
- SURE-SEAL SS WIRE HOLE FILLER (225-0093-000)
- SURE-SEAL CON SS PIN INS-SUP TIN STD (030-2196-001)
- ANDERSON POWER PRODUCTS Grom, Jacket Wire, Power (NS240)
- GILMOUR Dble Male Connectr 3/4" (877054-1002)
- ANDERSON POWER PRODUCTS SB120 DUST COVER BLACK (134G4)
- SMARTPLUG BF30 Repair Kit/Female Connector - Service Kit (PKF30)
- PYROMATION Shelby Jones 9In 14In Rtd, R3T185L48401015C16T36002 (R3T185L484-010-15C-16-T3600-2)
- Sure-Seal Connector Parts