Shop All Connector Parts
Sure-Seal
CON GSS SKT .75-1.5 INSSUP 5K
Mfr # 121347-0010
Zoro # G611364314
product price: $2,527.99
/ea
Free Shipping & Returns
$2,527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Seal
- MFR # 121347-0010
- Zoro # G611364314
- Country of Origin China
- Category Connector Parts
Description
A low-profile, resilient and rugged construction, with multiple moisture seals makes the Sure-Seal connector a natural choice for outdoor applications where contaminants are a concern. Only two parts are required to complete a Sure-Seal connector: the connector body and the contacts. Sure-Seal was developed to address Department of Transportation safety regulations for automotive connectors. Sure-Seal is ideal for a range of environmental applications where a small, low-cost connector is needed. These sealed connectors meet or exceed DOT requirements for shock, vibration, temperature cycling, salt water spray and immersion, petroleum derivatives, and industrial gas while insuring low milli-volt drop and low contact resistance. Sure-Seal connectors are excellent for motorcycles, automobiles, boats, and demanding off-road vehicles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (10250T20LB)
- USA INDUSTRIALS Aftermarket Siemens 3RT Sirius Series, 3RT1044 Contact Kit - Replaces 3RT1944-6A, 3-Pole (9343CV)
- SQUARE D Thermal Unit, 2.99 to 3.70A (B4.15)
- PANDUIT Grommet Edging, .036" Thick, Black, 100ft L (GEE36F-C0)
- SURE-SEAL SS WIRE HOLE FILLER (225-0093-000)
- SURE-SEAL CON SS PIN INS-SUP TIN STD (030-2196-001)
- ITT CANNON 031-8556-115 (CB1612SG)
- ANDERSON POWER PRODUCTS Plastite, Stainless, Pan Head (H1120P62)
- ANDERSON POWER PRODUCTS CON BUSH 1/0 TO 2 (5690)
- JANDORF BUSHNG AF1-3/32X13/16NYL (61401)
- ANDERSON POWER PRODUCTS Grom, Jacket Wire, Pow, Signal (J410320)
- Sure-Seal Connector Parts