Shop All IC Insertion and Extraction Tools
Sure-Seal
CIF-MSS-4P HOLDING BLOCK
Mfr # 195-8508-017
Zoro # G411364316
product price: $191.69
/ea
Free Shipping & Returns
$191.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Seal
- MFR # 195-8508-017
- Zoro # G411364316
- Country of Origin Germany
- Category IC Insertion and Extraction Tools
Description
A low-profile, resilient and rugged construction, with multiple moisture seals makes the Sure-Seal connector a natural choice for outdoor applications where contaminants are a concern. Only two parts are required to complete a Sure-Seal connector: the connector body and the contacts. Sure-Seal was developed to address Department of Transportation safety regulations for automotive connectors. Sure-Seal is ideal for a range of environmental applications where a small, low-cost connector is needed. These sealed connectors meet or exceed DOT requirements for shock, vibration, temperature cycling, salt water spray and immersion, petroleum derivatives, and industrial gas while insuring low milli-volt drop and low contact resistance. Sure-Seal connectors are excellent for motorcycles, automobiles, boats, and demanding off-road vehicles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/2 in Drive 3/4 in Universal Impact Socket (5-5355)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1590308)
- SUNEX 1/4" Drive Impact Socket 6 (810MDMG)
- LENOX Band Saw Blade, 10 ft. 11-1/2 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel (1833865)
- SURE-SEAL Mini Sure-Seal Insertion Tool (MSS2000)
- SURE-SEAL CIT-SS-10 TIP (317-1153-017)
- SURE-SEAL CIT-SS-14 INSERTION NO-SUP (070235-0001)
- DMC INSTALLING TOOL CIT12 (DAK31)
- NEDERMAN Extraction Arm W/o Hood Damper 10ft (10500332)
- JONARD TOOLS Extraction Tool, Size 16, 6 In L, Blue (R-4602)
- JONARD TOOLS Insertion Tool, IC, 24 to 28 Pins (MOS-2428)
- Sure-Seal IC Insertion and Extraction Tools