Shop All Wire Strippers & Crimpers
Sure-Seal
CCT-SS-2 SS Crimp tool Non-sup
Mfr # SS-CS10
Zoro # G511364315
Free Shipping & Returns
$712.99
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
- Brand Sure-Seal
- MFR # SS-CS10
- Zoro # G511364315
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Description
A low-profile, resilient and rugged construction, with multiple moisture seals makes the Sure-Seal connector a natural choice for outdoor applications where contaminants are a concern. Only two parts are required to complete a Sure-Seal connector: the connector body and the contacts. Sure-Seal was developed to address Department of Transportation safety regulations for automotive connectors. Sure-Seal is ideal for a range of environmental applications where a small, low-cost connector is needed. These sealed connectors meet or exceed DOT requirements for shock, vibration, temperature cycling, salt water spray and immersion, petroleum derivatives, and industrial gas while insuring low milli-volt drop and low contact resistance. Sure-Seal connectors are excellent for motorcycles, automobiles, boats, and demanding off-road vehicles.
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
- MITUTOYO Gage Block, 1/8" L, 3/8" H, Steel, ASME AS-1 (611165-541)
- C.K Xonic ESD Screwdriver Slotted 1.8x60mm (T4880XES18)
- DRILL AMERICA #4-40 1" OD HSS Round Adjustable Die (DWTH1-440)
- OSG HSS End Mill, 3/4in.dia., 2-1/2in.Cut L (4551408)
- SURE-SEAL CCT-SS-2 SS Crimp tool Ins-sup (SSI-CS10)
- CABLE PREP 5 in Cable Stripper 1/4 in (CPT-6590S)
- EREM Cutters 75E Erem Diagonal (575E)
- APEX TOOL GROUP 9-3/4 Metalmaster Red Aviation Snip (M1R)
- PROSKIT Crimpro Crimper, 0.041/0.068/0.178/0.278H (902-171)
- ECLIPSE ENTERPRISES Eclipse 300-005 - Crimper, Ratcheted, AWG 20-18, 16-14, 12-10, Non-Insulated, Open Barrel Terminals (300-005)
- OTC CrimPro 4 in 1 Angled Wire Service Tool (OTC5950A)
- Sure-Seal Crimping Tools