Shop All Wire Strippers & Crimpers
Sure-Seal
CCT-SS-2 SS Crimp tool Ins-sup
Mfr # SSI-CS10
Zoro # G111364296
product price: $862.99
/ea
Free Shipping & Returns
$862.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Seal
- MFR # SSI-CS10
- Zoro # G111364296
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Description
A low-profile, resilient and rugged construction, with multiple moisture seals makes the Sure-Seal connector a natural choice for outdoor applications where contaminants are a concern. Only two parts are required to complete a Sure-Seal connector: the connector body and the contacts. Sure-Seal was developed to address Department of Transportation safety regulations for automotive connectors. Sure-Seal is ideal for a range of environmental applications where a small, low-cost connector is needed. These sealed connectors meet or exceed DOT requirements for shock, vibration, temperature cycling, salt water spray and immersion, petroleum derivatives, and industrial gas while insuring low milli-volt drop and low contact resistance. Sure-Seal connectors are excellent for motorcycles, automobiles, boats, and demanding off-road vehicles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Drift Punch, 1/4 Tip x 10" L (606)
- TEKTON 1/2 Inch Drive x 1/2 Inch 12-Point Socket (SHD22213)
- GEARWRENCH 3/4" Drive Impact Extension 10" (84886)
- HOUGEN 13/16 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18226)
- KNIPEX 7 1/2 in Wire Stripper 32 to 14 AWG (12 12 02)
- HUSKIE TOOLS Hydraulic Crimper, 1/8 to 1/2", 10" L (TEP-410H)
- IDEAL 5 1/2 in Wire Stripper 16 to 22 AWG (45-638)
- GREENLEE 9 1/2 in Dieless Crimper 22 to 10 AWG (KP1022)
- EGA MASTER COMBINATION PLIER MASTERCUT 180 MM TITACROM® BIMAT (62496)
- JONARD TOOLS RJ45 & RJ11/12 Modular Pass-through Crimper with Tail Crimping Slots (UC-4511)
- IDEAL Stm Std Frame Only (L-5620)
- Sure-Seal Crimping Tools