Shop All Dummy Entry Handlesets
Sure-Loc Hardware
Sure-Loc Hardware Wasatch Handleset Dummy Trim, Sandstone lever, Vintage Bronze Left Hand
Mfr # WS500-SS 11P LH
Zoro # G208762974
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 4 3/4 in
- Width 2 7/8 in
- Color Vintage Bronze
- Material Brass
- Height 19 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # WS500-SS 11P LH
- Zoro # G208762974
- Country of Origin China
- Category Dummy Entry Handlesets
Dimensions
Handle Length | 4 3/4 in |
Width | 2 7/8 in |
Height | 19 5/16 in |
Details
Color | Vintage Bronze |
Material | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Lever, Mechanical, Cylindrical, Grade 2 (QTL250M619SA118FSCKA)
- ROCKWOOD Door Pull Plate, Brass, 16"L x 4"W, 0.05" Proj. (132 X 70C.3)
- BLUM -15 Degree Self-closing Inserta Overlay Angle Hinge (79A5493BT)
- LINHDOR PLASTIC ACCESS PANEL 18X18 (PLA1501818)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset Polished Chrome (TN500 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Dummy Handleset, Satin Brass (VL500 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset with Basel Lever, Satin Nickel (TN500 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Dummy Handleset, with ______ Thumb Turn, Satin Nickel (SH500 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset, Flat Black (TN500 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset, Satin Brass (TN500 SB)
- KWIKSET Arlington Exterior Single Cylinder Handleset Trim (800AN-15-SMT-RCAL-RCS-LIP)
- Sure-Loc Hardware Door Locks and Deadbolts