Shop All Bath Towel Bars and Hooks
Sure-Loc Hardware
Sure-Loc Hardware Ventura 24 Towel Bar, Flat Black
Mfr # VT-TB24 FBL
Zoro # G508412791
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.125 in
- Color Flat Black
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # VT-TB24 FBL
- Zoro # G508412791
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.125 in |
Width | 24 in |
Details
Color | Flat Black |
Material | Zinc |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Toilet, 1.6 gpf, Siphon Jet, Floor Mount, Elongated (Z5551-K)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End 90 Degree Elbow - 316SS (2CMP-1.5-316)
- LEGEND VALVE 1/2" X CLOSE BLACK NIPPLE (355-060E)
- ZORO SELECT 1/2" Socket CPVC Ball Valve Union (4PGC4)
- SURE-LOC HARDWARE Sure-Loc Hardware Lugano Series Bath Set, Satin Nickel (LG-SET-PH1 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Ventura 24 Towel Bar, Satin Brass (VT-TB24 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Vlora Series Bath Set, Single Post, Satin Brass (VR-SET-PH1 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Boulder 30 Towel Bar, Vintage Bronze (BL-TB30 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Brighton 30 Towel Bar, Polished Chrome with White Porcelain (BT-TB30 26W)
- SURE-LOC HARDWARE Sure-Loc Hardware Brighton Series Bath Set, Polished Chrome with White Porcelain (BT-SET-PH1 26W)
- ZORO SELECT Towel Ring, Chrome, Brentwood, 6-5/8 In (04-6204)
- Sure-Loc Hardware Bath Towel Bars and Hooks