Shop All Passage Door Knobs
Sure-Loc Hardware
Sure-Loc Hardware Torrey Passage Knob, Nickel Finish
Mfr # TY101 NI
Zoro # G708412119
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 3/4 in
- For Use With Residential
- Height 2 3/4 in
- Color Nickel
- Includes Two Door Knobs; Latch; Strike; Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # TY101 NI
- Zoro # G708412119
- Country of Origin China
- Category Passage Door Knobs
Dimensions
Width | 2 3/4 in |
Height | 2 3/4 in |
Details
For Use With | Residential |
Color | Nickel |
Includes | Two Door Knobs; Latch; Strike; Installation Hardware |
Material | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Corner Guard, Textured, Eggshell, 2"W X 48"H (CGP-20-4-370)
- ZORO SELECT Disc Magnet, Neodymium, 0.3 lb. Pull (6YA52)
- YALE COMMERCIAL Zero Bitted 6 Pin Control Key Blank with E1R PARA Keyway and #1 7th Cut for 1210 Core (FN117CE1R)
- ZORO SELECT Casement Window Operator, Bronze (1HGL2)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Passage Knobset, Satin Stainless (BG101-SQ 32D)
- SURE-LOC HARDWARE Sure-Loc Hardware Arapaho Passage Knob, Flat Black (AR101 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Passage Knobset, Satin Brass (BG101 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Passage Knobset, Vintage Bronze (BG101 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Torrey Passage Knob, Satin Brass (TY101 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Passage Knobset, Satin Brass (BG101-SQ SB)
- KWIKSET Regina Passage Lock with New Chassis (SK1000RG-15)
- Sure-Loc Hardware Door Locks and Deadbolts