Shop All Dummy Door Knobs
Sure-Loc Hardware
Sure-Loc Hardware Torrey Dummy Knob, Polished Chrome
Mfr # TY100 26
Zoro # G408412068
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 3/4 in
- Color Polished Chrome
- Includes Installation Hardware; One Door Knob
- For Use With Residential
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # TY100 26
- Zoro # G408412068
- Country of Origin China
- Category Dummy Door Knobs
Dimensions
Height | 2 3/4 in |
Width | 2 3/4 in |
Details
Color | Polished Chrome |
Includes | Installation Hardware; One Door Knob |
For Use With | Residential |
Material | Zinc |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 10 ft. - Black (03-100-WEB)
- BLUM Blum 15" TANDEM plus 563H Full Extension Concealed Undermount Soft Close Slide, One Pair (563H3810B)
- S & W Level Mount, Fixed Stud, 10-24, 1-13/64 in. (SG-01)
- ELMDOR STONEMAN MFG Elmdor Drywall Door Prime Coat with Screwdriver Latch, 16 ga (DW24X24PC-SDL)
- SURE-LOC HARDWARE Sure-Loc Hardware Torrey Dummy Knob, Satin Brass (TY100 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Arapaho Dummy, Vintage Bronze (AR100 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Torrey Dummy Knob, Flat Black (TY100 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Dummy Knobset, Flat Black (BG100-SQ FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Zermatt Dummy Knob, Satin Nickel (ZT100 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Oakley Dummy Knob, Nickel Finish (OK100 NI)
- SURE-LOC HARDWARE Sure-Loc Hardware Durango Square Dummy Knob, Flat Black (DU100-SQ FBL)
- Sure-Loc Hardware Door Knob Locksets