Shop All Keyed Entry Door Knobs
Sure-Loc Hardware
Sure-Loc Hardware Tahoe Entry Knobset, Vintage Bronze
Mfr # TA107 11P
Zoro # G108412429
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Two Door Levers; Latch; Strike; Installation Hardware; Lock
- Width (In.) 2 9/16 in
- Color Vintage Bronze
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sure-Loc Hardware
- MFR # TA107 11P
- Zoro # G108412429
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Dimensions
Width (In.) | 2 9/16 in |
Height | 3 in |
Details
Material | Brass |
Includes | Two Door Levers; Latch; Strike; Installation Hardware; Lock |
Color | Vintage Bronze |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Slid DR WD Handle (C 1018)
- BARSKA Key Cabinet, 20 Capacity, 8" H (CB12482)
- USA INDUSTRIALS SBR Grommet 1" Hole ID, 1/16" Edge Thickness, 3/8" ID, PK 10 (BULK-GMT-SBR-54)
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base (NSSW-5)
- SURE-LOC HARDWARE Sure-Loc Hardware Slickrock Entry Knob and Deadbolt, Vintage Bronze (SR107-DB 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Stainless (BG107-SQ 32D)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Entry Knobset, Satin Brass (BG107 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Entry Knobset, Polished Chrome (BG107 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Brass (BG107-SQ SB)
- COPPER CREEK Egg Knob Keyed Entry Function, Polished Stainless (EK2040PS)
- BALDWIN ESTATE Entry Door Knobs Vintage Brass (5210.033.ENTR)
- Sure-Loc Hardware Keyed Entry Door Knobs