Shop All Toilet Paper Dispensers & Holders
Sure-Loc Hardware
Sure-Loc Hardware Stockton Single Post Paper Holder, Satin Nickel
Mfr # ST-PH1 15
Zoro # G908412919
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Zinc
- For Use With Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # ST-PH1 15
- Zoro # G908412919
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Width | 5 3/8 in |
Height | 2 3/8 in |
Depth | 3 1/4 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Zinc |
Color | Satin Nickel |
For Use With | Residential |
Includes | Mounting Hardware |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Red 10" Polypropylene Bench Squeegee, Width: 9.84" (77114)
- DIVERSEY Bathroom Cleaner, 32 oz., Fresh, PK12 (94995295)
- TOUGH GUY 60 Gal Trash Bags, 38 in x 58 in, Heavy-Duty, 15 micron, Clear, 200 Pack (49P435)
- WHIRLPOOL Wash Machine Lid Lock Assembly (W10810403)
- SURE-LOC HARDWARE Sure-Loc Hardware Boulder Series, US Style Paper Holder, Satin Nickel (BL-PH2 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Lugano Paper Holder, Flat Black (LG-PH1 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Vlora Solid Brass Single Post Paper Holder, Satin Nickel (VR-PH1 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Basic 2-Post Paper Holder, Vintage Bronze (BA-PH2 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Vaasa Paper Holder, Satin Nickel (VS-PH1 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Brighton Single Post Paper Holder, Polished Chrome with White Porcelain (BT-PH1 26W)
- KIBI Circular Double Toilet Paper Holder - Brush Nickel (KBA1408BN)
- Sure-Loc Hardware Toilet Paper Dispensers & Holders