Shop All Keyed Entry Handlesets
Sure-Loc Hardware
Sure-Loc Hardware Stockholm Handleset, Bergen Round Handset Trim, Polished Chrome
Mfr # SH507-R-BG-RD 26
Zoro # G708763075
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 2 in
- Material Zinc
- Color Polished Chrome
- Width 2 7/16 in
- Height 12 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # SH507-R-BG-RD 26
- Zoro # G708763075
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 2 in |
Width | 2 7/16 in |
Height | 12 5/8 in |
Details
Material | Zinc |
Color | Polished Chrome |
Weight | 4.9 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALL-TO-WALL 55099-55051 Ook Drywall Clawhanger (WA420724)
- STERLING SEAL & SUPPLY 153 Buna/NBR Nitrile O-Ring 90A Shore Black, -1000 Pack (ORBN90A153X1000)
- DELTANA Cabin Swivel Hooks, 4" Oil Rubbed Bronze (CHK4U10B)
- LAB LAB: EASY WAY I/Core Pinning Slide Chart for A2 System (LAB-LSC001)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Handleset, Oakley Handleset Trim, Satin Brass (VL507-OK SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Aspen Handleset, Vintage Bronze (AN507 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Koln Handleset with Square Thumb Turn, Basel Square Handleset Trim, Satin Nickel (KN507-S-BS-SQ 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Handleset, Basel Square Handleset Trim, Flat Black (SH507-S-BS-SQ FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Handleset, Logan Handleset Trim, Flat Black (VL507-LN FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Zermatt Handleset Trim, Satin Brass (TN507-ZT SB)
- CORBIN RUSSWIN Lever, Lever Escutcheon w/Lock, Heavy Duty (N955 LHR 630)
- Sure-Loc Hardware Entry Door Handlesets