Shop All Keyed Entry Handlesets
Sure-Loc Hardware
Sure-Loc Hardware Stockholm Handleset, Basel Square Handleset Trim, Vintage Bronze
Mfr # SH507-S-BS-SQ 11P
Zoro # G708762979
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Width 2 7/16 in
- Height 12 5/8 in
- Color Vintage Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # SH507-S-BS-SQ 11P
- Zoro # G708762979
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Handlesets
Dimensions
Width | 2 7/16 in |
Height | 12 5/8 in |
Details
Material | Zinc |
Color | Vintage Bronze |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Music Wire, , PK15, C03600381380M (C03600381380M)
- G.A.S. HARDWARE PGT Interior and Exterior Sliding Glass Door Handle White (DH-530-WHITE)
- DURA-LIFT Garage Door Hardware Installation Kit (for 8 ft. x 7 ft. Doors) (DLK8)
- MSI Whisper White Beveled SAMPLE Ceramic Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0162-SAM)
- SURE-LOC HARDWARE Sure-Loc Hardware Koln Handleset with Square Thumb Turn, Basel Square Handleset Trim, Satin Nickel (KN507-S-BS-SQ 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Handleset, Bergen Round Handset Trim, Satin Nickel (SH507-R-BG-RD 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Basel Handleset Trim, Satin Brass (TN507-BS SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Wasatch Handleset, Sandstone Lever, Vintage Bronze Finish Right Hand (WS507-SS 11P RH)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Handleset, Basel Square Handleset Trim, Flat Black (SH507-S-BS-SQ FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Zermatt Handleset Trim, Flat Black (TN507-ZT FBL)
- COPPER CREEK Colonial Handleset, Ball Knob Interior Trim, Antique Brass (CZ2610XBK-AB)
- Sure-Loc Hardware Keyed Entry Handlesets