Shop All Keyed Entry Handlesets
Sure-Loc Hardware
Sure-Loc Hardware Solitude Handleset, Snowbird Handleset Trim, Satin Nickel, Left Hand
Mfr # SL507-SB-LH 15
Zoro # G808762916
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 4 9/16 in
- Width 2 3/4 in
- Height 17 3/4 in
- Material Brass
- Color Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # SL507-SB-LH 15
- Zoro # G808762916
- Country of Origin China
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 4 9/16 in |
Width | 2 3/4 in |
Height | 17 3/4 in |
Details
Material | Brass |
Color | Satin Nickel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 1 9/16 in (40 mm) Chrome Contemporary Cabinet Knob and Backplate (BP229540140)
- RANDALL OAK THRESHOLD 6In. WIDE (3 FT WL-80)
- ZORO SELECT Magnetic Contact, Surface Mount, L 1/2 In (2EXU2)
- HID Proximity Card (1346LNSMN)
- SURE-LOC HARDWARE Sure-Loc Hardware Alta Handleset, Arapaho Handleset Trim, Vintage Bronze (AT507-AR 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Basel Handleset Trim, Flat Black (TN507-BS FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Zermatt Handleset Trim, Flat Black (TN507-ZT FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Alta Handleset, Basel Round Handleset Trim, Satin Nickel (AT507-BS-RD 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Aspen Handleset, Satin Nickel (AN507 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Handleset, Basel Square Handleset Trim, Polished Chrome (SH507-S-BS-SQ 26)
- CORBIN RUSSWIN Lever, Lever Escutcheon w/Lock, Heavy Duty (N955 LHR 630)
- Sure-Loc Hardware Entry Door Handlesets