Shop All Dummy Entry Handlesets
Sure-Loc Hardware
Sure-Loc Hardware Solitude Dummy Function, Satin Nickel
Mfr # SL500 15
Zoro # G908762977
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Satin Nickel
- Height 17 3/4 in
- Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # SL500 15
- Zoro # G908762977
- Country of Origin China
- Category Dummy Entry Handlesets
Dimensions
Height | 17 3/4 in |
Width | 2 3/4 in |
Details
Material | Brass |
Color | Satin Nickel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cabinet Knob in Vibrant Polished Nickel (29980-SN)
- USA INDUSTRIALS Lubricated PTFE Compression Packing - 3/8" W x 3/8" H x 25 ft. L (ZUSA-CP-95)
- KABA ILCO Key Blank, Brass, Type M10, 4 Pin, PK10 (1092N-M10)
- RAYMOND ISO D Die Spring, Lt Duty, 15.87mmx44mm (303307D)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Dummy Handleset with ______Thumb Turn, Flat Black (SH500 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Dummy Handleset, with ______ Thumb Turn, Satin Nickel (SH500 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset, Satin Brass (TN500 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset, Flat Black (TN500 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset with Basel Lever, Satin Nickel (TN500 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Dummy Handleset, Satin Brass (VL500 SB)
- BALDWIN ESTATE Full Dummy Handlesets Satin Black (6552.190.FD)
- Sure-Loc Hardware Entry Door Handlesets