Shop All Privacy Door Handles
Sure-Loc Hardware
Sure-Loc Hardware Snowbird Privacy Lever, Vintage Bronze
Mfr # SB102 11P
Zoro # G708412218
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 4 5/8 in
- Includes Two Door Knobs; Latch; Strike; Installation Hardware; Lock
- Color Vintage Bronze
- Material Zinc
- Height 2 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sure-Loc Hardware
- MFR # SB102 11P
- Zoro # G708412218
- Country of Origin Taiwan, Province of China
- Category Privacy Door Handles
Dimensions
Handle Length | 4 5/8 in |
Height | 2 9/16 in |
Details
Includes | Two Door Knobs; Latch; Strike; Installation Hardware; Lock |
Color | Vintage Bronze |
Material | Zinc |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND ISO D Die Spring, Med Duty, 38.1mmx140mm (304722D)
- TRIMLITE 36"x84"x13/8" Primed 1Lite Clear Tempered Glass Interior French 49/16" RH Prehung Door Black Hinges (3070pri1501CLETRH1D4916)
- SAPPHIRE Octa Series Modern Brushed Nickel Cabinet HandlePull, 5pack (SP-2044A-192-SN-5)
- SAPPHIRE Delta Series Modern Textured Brushed Nickel Cabinet HandlePull, 20pack (SP-1009KN-96-SN-20)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Flat Black, Knurled Grip in Satin Brass (LV102 FBL GRIP-KN SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Privacy Lever, Reversible Handing, Satin Brass (BS102-SQ SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Flat Black, Walnut Grip (LV102 FBL GRIP-WN)
- SURE-LOC HARDWARE Sure-Loc Hardware Sandstone Privacy Lever, Vintage Bronze, Left Hand (SS102 11P LH)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Flat Black, Knurled Grip in Flat Black (LV102 FBL GRIP-KN FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Satin Brass, Knurled Grip in Nickel (LV102 SB GRIP-KN NI)
- SCHLAGE COMMERCIAL Satin Chrome Privacy A40LEV626 (A40LEV626)
- Sure-Loc Hardware Privacy Door Handles