Shop All Privacy Door Handles
Sure-Loc Hardware
Sure-Loc Hardware Snowbird Privacy Lever, Flat Black
Mfr # SB102 FBL
Zoro # G508412227
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 4 5/8 in
- Includes Two Door Knobs; Latch; Strike; Installation Hardware; Lock
- Material Zinc
- Height 2 9/16 in
- Color Flat Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # SB102 FBL
- Zoro # G508412227
- Country of Origin Taiwan, Province of China
- Category Privacy Door Handles
Dimensions
Handle Length | 4 5/8 in |
Height | 2 9/16 in |
Details
Includes | Two Door Knobs; Latch; Strike; Installation Hardware; Lock |
Material | Zinc |
Color | Flat Black |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Ring Magnet, Ceramic, 1.5 lb. (F1407)
- PRIMELINE TOOLS Satin Nickel Drive-In Ball Catch with Strike (Single Pack) (N 7334)
- ZORO SELECT Grommet, Buna-N, MS 35489-35, PK50 (3MRH2)
- ZORO SELECT Compress Spring, SS, 1x0.026 In, PK5 (1NCL9)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Polished Chrome, Smooth Grip in Flat Black (LV102 26 GRIP-SM FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Privacy Lever, Reversible Handing, Flat Black (BS102-SQ FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Flat Black, Knurled Grip in Satin Brass (LV102 FBL GRIP-KN SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Sandstone Privacy Lever, Vintage Bronze, Right Hand (SS102 11P RH)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Nickel, Knurled Grip in Satin Brass (LV102 NI GRIP-KN SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Privacy Lever, Vintage Bronze (CD102 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Flat Black, Knurled Grip in Polished Chrome (LV102 FBL GRIP-KN 26)
- Sure-Loc Hardware Door Lever Locksets