Shop All Keyed Entry Door Handles
Sure-Loc Hardware
Sure-Loc Hardware Snowbird Entry Lever with KA Deadbolt, Satin Nickel
Mfr # SB107/DB201 15
Zoro # G608412356
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 5/8 in
- Color Satin Nickel
- Weight 4 lbs
- Material Zinc
- Height 2 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # SB107/DB201 15
- Zoro # G608412356
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Length | 4 5/8 in |
Height | 2 9/16 in |
Details
Color | Satin Nickel |
Weight | 4 lbs |
Material | Zinc |
Includes | Two Door Knobs; Latch; Strike; Installation Hardware; Lock; Deadbolt |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 70 (AF041-098)
- PRIME-LINE Channel Glazing200'U1645 (P7735)
- ZORO SELECT Hasp, Steel, 3-1/2 In. L (4PE31)
- ZORO SELECT O-Ring, Dash 248, Viton, 0.13 In., PK5 (U38875.012.0475)
- SURE-LOC HARDWARE Sure-Loc Hardware Sandstone Entry Lever & Deadbolt, Vintage Bronze, Left Hand (SS107-DB 11P LH)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Entry Lever, Vintage Bronze (BS107-SQ 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Sandstone Entry Lever & Deadbolt, Vintage Bronze, Right Hand (SS107-DB 11P RH)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Push Button Storeroom Lever, Satin Nickel (CD105-SL 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Marin Entrance Lever, Flat Black (MR107 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Alder Entry Lever, Flat Black (AD107 FBL)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Storeroom (ML2057 LWM 626)
- Sure-Loc Hardware Door Lever Locksets