Shop All Keyed Entry Door Knobs
Sure-Loc Hardware
Sure-Loc Hardware Slickrock Entry Knob and Deadbolt, Vintage Bronze
Mfr # SR107-DB 11P
Zoro # G308412434
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Two Door Knobs; Latch; Strike; Installation Hardware; Lock
- Height 9 in
- Width (In.) 2 1/2 in
- Length (In.) 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # SR107-DB 11P
- Zoro # G308412434
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Height | 9 in |
Width (In.) | 2 1/2 in |
Length (In.) | 2 3/4 in |
Details
Material | Brass |
Includes | Two Door Knobs; Latch; Strike; Installation Hardware; Lock |
Color | Vintage Bronze |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGIC SLIDERS Vinyl Self Adhesive Bumper Pads Clear Square 3/4 in. W X 3/4 in. L 6 pk, 6PK (78221)
- MIDWEST FASTENER 3/4" Beige Plastic Pan Head Tack Glides 15PK (76603)
- SDC Cabinet Lock, Cabinet Lock (290)
- PRIMELINE TOOLS Monorail Drawer Track Repair Kit, 22-5/8 in., Steel Track and Guides with Plastic Wheels (2 Sets) (MP7137-2)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Brass (BG107-SQ SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Entry Knobset, Satin Brass (BG107 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Entry Knobset, Polished Chrome (BG107 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Stainless (BG107-SQ 32D)
- DORMA Grade 1 Cylindrical Lock, 80-Storeroom, LR-Lever, E-Stepped Rose, Satin Chrome, 2-3/4 Inch Backset, (C880-D-LRE-626)
- FALCON Falcon W581PH626 W Series Storeroom Hana Knob Lock C Keyway 30197 Latch 30148 Strike (W581PH626)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt, Solid Brass (ED02)
- Sure-Loc Hardware Door Locks and Deadbolts