Shop All Keyed Entry Door Handles
Sure-Loc Hardware
Sure-Loc Hardware Sage Entry Lever, Vintage Bronze
Mfr # SG107 11P
Zoro # G008412383
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 3/8 in
- Height 2 5/8 in
- Weight 1.8 lbs
- Color Vintage Bronze
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # SG107 11P
- Zoro # G008412383
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Length | 4 3/8 in |
Height | 2 5/8 in |
Details
Weight | 1.8 lbs |
Color | Vintage Bronze |
Material | Zinc |
Includes | Two Door Knobs; Latch; Strike; Installation Hardware; Lock |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Antique Nickel Latch EMPP15A (EMPP15A)
- GOODYEAR Goodyear Coin-Pattern Rubber Flooring -- 3.5mm x 36" x 8ft - Brown (03-273-36-BN-08)
- ABUS Abus: 83/45-300 S2 Schlage C 6-5 Loaded Brass Body (ABS-83638)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 7/8 in (C8053-C346A-3)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Entry Lever with KA Deadbolt, Vintage Bronze (CD107/DB201 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Marin Entrance Lever, Polished Chrome (MR107 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Push Button Storeroom Lever, Satin Nickel (CD105-SL 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Sandstone Entry Lever & Deadbolt, Vintage Bronze, Left Hand (SS107-DB 11P LH)
- SURE-LOC HARDWARE Sure-Loc Hardware Marin Entrance Lever, Flat Black (MR107 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Entry Lever, Satin Brass (BS107-SQ SB)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND53BD OME 626)
- Sure-Loc Hardware Door Lever Locksets