Shop All Keyed Entry Door Handles
Sure-Loc Hardware
Sure-Loc Hardware Sage Entry Lever and Deadbolt Combo, Satin Nickel
Mfr # SG107/DB201 15
Zoro # G708412386
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Two Door Knobs; Latch; Strike; Installation Hardware; Lock; Deadbolt
- Height 2 5/8 in
- Weight 3 lbs
- Color Satin Nickel
- Length 4 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # SG107/DB201 15
- Zoro # G708412386
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Height | 2 5/8 in |
Length | 4 3/8 in |
Details
Includes | Two Door Knobs; Latch; Strike; Installation Hardware; Lock; Deadbolt |
Weight | 3 lbs |
Color | Satin Nickel |
Material | Zinc |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR ASIA 2-1/2 Mag Hook (11167)
- TE-CO Leveling Pad, Bltless, 5/8-11, 2-1/2in Base (44403)
- AMEROCK Radius 18 inch 457mm Center-to-Center Satin Nickel Appliance Pull (BP54051G10)
- EDWARDS Edwards Interlogix Wired Sensing (2707A-L)
- SURE-LOC HARDWARE Sure-Loc Hardware Marin Entrance Lever, Flat Black (MR107 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Sage Entry Lever, Satin Nickel (SG107 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Entry Lever with Return, Satin Nickel, Fire rated (CD107-HC 15 UL)
- SURE-LOC HARDWARE Sure-Loc Hardware Sandstone Entry Lever & Deadbolt, Vintage Bronze, Left Hand (SS107-DB 11P LH)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Push Button Storeroom Lever, Satin Nickel (CD105-SL 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Entry Lever with Return, Satin Nickel (CD107-HC 15)
- SCHLAGE Lever Lockset, Mechanical, Storeroom, Grd.1 (L9080P 06A 626 C123)
- Sure-Loc Hardware Keyed Entry Door Handles