Shop All Keyed Entry Door Handles
Sure-Loc Hardware
Sure-Loc Hardware Sage Entry and Deadbolt Combo, Vintage Bronze
Mfr # SG107/DB201 11P
Zoro # G808412460
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Vintage Bronze
- Height 2 5/8 in
- Weight 3 lbs
- Length 4 3/8 in
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # SG107/DB201 11P
- Zoro # G808412460
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Height | 2 5/8 in |
Length | 4 3/8 in |
Details
Color | Vintage Bronze |
Weight | 3 lbs |
Material | Zinc |
Includes | Two Door Knobs; Latch; Strike; Installation Hardware; Lock; Deadbolt |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (7165SC2-26D-KA2)
- MAGIC SLIDERS SLIDING DISC RND 4"" 4PK (4100)
- ZORO SELECT Bumper, Rubber, Black, 5/16"H x 5/16"W, PK.100 (4123-034S)
- KEYLESS FACTORY 2004-2016 Chrysler Dodge Jeep / 4-Button Remote Head Key / OHT692427AA (RK-CHY-OHT-4 (RK-CHY-OHT-4)
- SURE-LOC HARDWARE Sure-Loc Hardware Marin Entrance Lever, Polished Chrome (MR107 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Entry Lever, Satin Brass (BS107-SQ SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Entry Lever with Return, Satin Nickel (CD107-HC 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Entry Lever with Return, Satin Nickel, Fire rated (CD107-HC 15 UL)
- SURE-LOC HARDWARE Sure-Loc Hardware Sandstone Entry Lever & Deadbolt, Vintage Bronze, Left Hand (SS107-DB 11P LH)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Entry Lever, Flat Black (BS107-SQ FBL)
- MARKS USA Lever Lockset, Mechanical, Classroom, Grd.1 (LA318GJ/32D)
- Sure-Loc Hardware Door Locks and Deadbolts