Shop All Dummy Door Handles
Sure-Loc Hardware
Sure-Loc Hardware Sage Dummy Lever, Vintage Bronze, Right Hand
Mfr # SG100 11P RH
Zoro # G208412046
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware; One Door Knob
- Color Vintage Bronze
- Height 2 5/8 in
- Material Zinc
- Length 4 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # SG100 11P RH
- Zoro # G208412046
- Country of Origin Taiwan, Province of China
- Category Dummy Door Handles
Dimensions
Height | 2 5/8 in |
Length | 4 3/8 in |
Details
Includes | Installation Hardware; One Door Knob |
Color | Vintage Bronze |
Material | Zinc |
For Use With | Residential |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Double Hinge Hasp, Steel, 7 3/4 (722DPFHCWWG)
- ADAMS RITE Deadlatch, 31/32" BS, Flat FP, US10B, Flat 2-5/8" Stk, LH (4510-25-201-313)
- RUTHERFORD Elec. Strike, 24VDC, H.Duty, Fail Secure, Aluminum, Cylin. (7114-08D 32D)
- BLUM -45 Degree Self-closing Inserta Overlay Angle Hinge (79A5490BT)
- SURE-LOC HARDWARE Sure-Loc Hardware Marin Dummy Lever, Satin Nickel (MR100 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Satin Brass, Smooth Grip in Flat Black (LV100 SB GRIP-SM FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Polished Chrome, Walnut Grip (LV100 26 GRIP-WN)
- SURE-LOC HARDWARE Sure-Loc Hardware Logan Dummy Lever, Satin Brass (LN100 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Satin Brass, Smooth Grip in Satin Brass (LV100 SB GRIP-SM SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Marin Dummy Lever, Flat Black (MR100 FBL)
- BALDWIN RESERVE Lever Lockset, Taper/Rustic Rose (HDSQUCSR260)
- Sure-Loc Hardware Door Locks and Deadbolts