Shop All Toilet Paper Dispensers & Holders
Sure-Loc Hardware
Sure-Loc Hardware Pueblo Two-Post Paper Holder, Vintage Bronze
Mfr # PB-PH2 11P
Zoro # G608412967
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Zinc
- Depth 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # PB-PH2 11P
- Zoro # G608412967
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Depth | 3 1/2 in |
Width | 6 in |
Height | 2 1/2 in |
Dispenser Depth | 2 in |
Dispenser Width | 3.3 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Zinc |
Color | Vintage Bronze |
Includes | Mounting Hardware |
For Use With | Residential |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Crew Clinging Toilet Bowl Cleaner, Floral Scent, Liquid, 1 qt. Bottle, PK12 (4578)
- SCOTT Scott Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 950 ft, White, 6 PK (02000)
- PURELL Hand Soap, CLR, 1,250 mL, , PK4 (5132-04)
- FACTORY CAT SQUEEGEE - FRONT .125in APEX, FITS FC (45-757L)
- SURE-LOC HARDWARE Sure-Loc Hardware Vaasa Paper Holder, Satin Nickel (VS-PH1 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Vlora Solid Brass Single Post Paper Holder, Satin Nickel (VR-PH1 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Baden Euro Paper Holder, Polished Chrome (BD-PH1 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Basic 2-Post Paper Holder, Satin Nickel (BA-PH2 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Lugano 2-Post Pivot Paper Holder, Polished Chrome (LG-PH2PV 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Boulder Series, US Style Paper Holder, Satin Nickel (BL-PH2 15)
- GINGER Open Toilet Tissue Holder in Satin Nickel (0306/SN)
- Sure-Loc Hardware Toilet Paper Dispensers & Holders