Shop All Toilet Paper Dispensers & Holders
Sure-Loc Hardware
Sure-Loc Hardware Pueblo Single Post Paper Holder, Vintage Bronze
Mfr # PB-PH1 11P
Zoro # G508412968
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Zinc
- Depth 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sure-Loc Hardware
- MFR # PB-PH1 11P
- Zoro # G508412968
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Depth | 3 1/4 in |
Height | 5 in |
Dispenser Height | 2.6 in |
Dispenser Depth | 8.15 in |
Dispenser Width | 4.3 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Zinc |
Color | Vintage Bronze |
For Use With | Residential |
Includes | Mounting Hardware |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M High Temperature Paint Masking Film (7300)
- MILLER MFG Duraflex Flat Back Water Bucket 12 Qt. (1147)
- CLOROX Towels & Wipes, White, Non-Woven Fiber, 110 Wipes, 12" x 12", Unscented (10044600303595)
- VIKAN Color Coded Handle, 1 1/4 in Dia, Green, Polypropylene (29662)
- SURE-LOC HARDWARE Sure-Loc Hardware Lugano 2-Post Pivot Paper Holder, Polished Chrome (LG-PH2PV 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Boulder Series, US Style Paper Holder, Satin Nickel (BL-PH2 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Lugano 2-post Pivot Paper Holder, Satin Brass (LG-PH2PV SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Brighton Single Post Paper Holder, Polished Chrome with White Porcelain (BT-PH1 26W)
- SURE-LOC HARDWARE Sure-Loc Hardware Basic 2-Post Paper Holder, Vintage Bronze (BA-PH2 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Basic 2-Post Paper Holder, Satin Nickel (BA-PH2 15)
- TAYMOR Toilet Paper Holder, Black, 5-1/2"W, 1 Roll (04-2848BLK)
- Sure-Loc Hardware Toilet Paper Dispensers & Holders