Shop All Toilet Paper Dispensers & Holders
Sure-Loc Hardware
Sure-Loc Hardware Pinedale Two-Post Paper Holder, Vintage Bronze
Mfr # PD-PH2 11P
Zoro # G308412960
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Zinc
- Color Vintage Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # PD-PH2 11P
- Zoro # G308412960
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Depth | 3 in |
Dispenser Depth | 7.4 in |
Dispenser Width | 3.7 in |
Dispenser Height | 6.2 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Zinc |
Color | Vintage Bronze |
Includes | Mounting Hardware |
For Use With | Residential |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Spray Foamer, 96 oz., Plastic, White/Black (834701)
- ZEP No Scent Oven And Grill Cleaner 19 oz Foam (ZUOVGR19)
- RENOWN Select ThruCounter 1500 ml Fresh Scent Green-Certified- Handwash Refill for CXM/CXI/CXT Dispensers (8561-04-B4W00LG)
- LIBMAN Tornado Cotton Twist Mop (2030)
- SURE-LOC HARDWARE Sure-Loc Hardware Lugano Paper Holder, Flat Black (LG-PH1 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Brighton Single Post Paper Holder, Polished Chrome with White Porcelain (BT-PH1 26W)
- SURE-LOC HARDWARE Sure-Loc Hardware Baden Euro Paper Holder, Polished Chrome (BD-PH1 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Basic 2-Post Paper Holder, Satin Nickel (BA-PH2 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Ventura Two-Post Paper Holder, Satin Brass (VT-PH2 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Lugano 2-Post Pivot Paper Holder, Polished Chrome (LG-PH2PV 26)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, (1) Roll, Silver (09601)
- Sure-Loc Hardware Toilet Paper Dispensers & Holders