Shop All Keyed Entry Handlesets
Sure-Loc Hardware
Sure-Loc Hardware Madison Handleset, Snowbird Handleset Trim, Vintage Bronze, Left Hand
Mfr # MA507-SB-LH 11P
Zoro # G508762919
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 4 9/16 in
- Color Vintage Bronze
- Height 14 5/8 in
- Material Zinc
- Weight 5.3 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # MA507-SB-LH 11P
- Zoro # G508762919
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 4 9/16 in |
Height | 14 5/8 in |
Width | 2 7/8 in |
Details
Color | Vintage Bronze |
Material | Zinc |
Weight | 5.3 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 9 - Blue Steel (03-100-WEB)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KZ37DV15KPSTK626)
- WRS 27" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 2630 (05-40026-3)
- SECURITRON Gate Lock, Black, Fail Safe Monitored, 12/24 VDC, 2000lb (GL1-FSM)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Handleset, Basel Square Handleset Trim, Polished Chrome (SH507-S-BS-SQ 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Coronado Handleset with Round Thumb Turn, Cedar Handleset Trim, Satin Nickel (CN507-R-CD 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Handleset, Bergen Round Handset Trim, Satin Nickel (SH507-R-BG-RD 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Basel Handleset Trim, Flat Black (TN507-BS FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Wasatch Handleset, Sandstone Lever, Vintage Bronze, Left Hand (WS507-SS 11P LH)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Handleset, Satin Brass (VL507 SB)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (6321.102.RLS)
- Sure-Loc Hardware Door Locks and Deadbolts