Shop All Keyed Entry Handlesets
Sure-Loc Hardware
Sure-Loc Hardware Madison Handleset, Juniper Handleset Knob, Flat Black
Mfr # MA507-JN FBL
Zoro # G908762922
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Length 2 3/16 in
- Weight 5.3 lbs
- Color Flat Black
- Material Zinc
- Height 14 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # MA507-JN FBL
- Zoro # G908762922
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 2 3/16 in |
Height | 14 5/8 in |
Width | 2 7/8 in |
Details
Weight | 5.3 lbs |
Color | Flat Black |
Material | Zinc |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Economy Spring Snap, L 2 7/8 In, PK10 (4GGU8)
- ZORO SELECT Cam Latch, Keyed, Chrome, L Handle (1XNZ5)
- MIDWEST FASTENER 90° x 15/16 x 1 Clear Plastic Angle Braces 4PK (39446)
- MSI Cecily SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0510-SAM)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Zermatt Handleset Trim, Satin Brass (TN507-ZT SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Handleset, Oakley Handleset Trim, Satin Brass (VL507-OK SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Handleset, Basel Square Handleset Trim, Polished Chrome (SH507-S-BS-SQ 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Polished Chrome (TN507 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Satin Brass (TN507 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Coronado Handleset with Round Thumb Turn, Cedar Handleset Trim, Satin Nickel (CN507-R-CD 15)
- BALDWIN ESTATE Entry Handlesets Lifetime Satin Nickel (85315.056.ENTR)
- Sure-Loc Hardware Entry Door Handlesets