Shop All Keyed Entry Handlesets
Sure-Loc Hardware
Sure-Loc Hardware Madison Handleset, Durango Handleset Trim, Vintage Bronze
Mfr # MA507-DU-RD 11P
Zoro # G708763181
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 2 1/4 in
- Width 2 7/8 in
- Color Vintage Bronze
- Material Zinc
- Weight 5.1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # MA507-DU-RD 11P
- Zoro # G708763181
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 2 1/4 in |
Width | 2 7/8 in |
Height | 14 5/8 in |
Details
Color | Vintage Bronze |
Material | Zinc |
Weight | 5.1 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS WRS 1-7/8" Black Sash Cam (02-1873-2)
- BEST Mortise 45HZ Lock, Latch, Keypad, Lever, Satin Chrome, RH (45HZ7DV14KP626RH)
- EKENA MILLWORK Builders Edge, Standard Two Equal Panels, Raised Panel Shutters, 30120047028 (030120047028)
- BLUM 3mm Screw-on Face Frame Baseplate for Cliptop Hinges (175L6030.21)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Handleset, Satin Brass (VL507 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Zermatt Handleset Trim, Satin Brass (TN507-ZT SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Coronado Handleset with Round Thumb Turn, Cedar Handleset Trim, Satin Nickel (CN507-R-CD 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Koln Handleset with Square Thumb Turn, Bergen Square Handleset Trim, Satin Nickel (KN507-S-BG-SQ 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Madison Handleset, Snowbird Handleset Trim, Flat Black, Right Hand (MA507-SB-RH FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Oakley Handleset Trim, Flat Black (TN507-OK FBL)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (6321.102.L)
- Sure-Loc Hardware Keyed Entry Handlesets