Shop All Privacy Door Handles
Sure-Loc Hardware
Sure-Loc Hardware Logan Privacy Lever, Flat Black
Mfr # LN102 FBL
Zoro # G208412237
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 4 1/2 in
- Includes Two Door Knobs; Latch; Strike; Installation Hardware; Lock
- Color Flat Black
- Material Zinc
- Height 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sure-Loc Hardware
- MFR # LN102 FBL
- Zoro # G208412237
- Country of Origin China
- Category Privacy Door Handles
Dimensions
Handle Length | 4 1/2 in |
Height | 4 1/8 in |
Details
Includes | Two Door Knobs; Latch; Strike; Installation Hardware; Lock |
Color | Flat Black |
Material | Zinc |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEMENTS BY HARDWARE RESOURCES 4-5/16" Satin Nickel Emerald Double Prong Wall Mounted Hook (YD45-431SN)
- DTC 18in Soft-close Full Extension Zinc Drawer Slide with Locking Clips - 75 Lbs Weight Rating (SS20DD457H1)
- ACROVYN Right Handrail Return, Brushed Silver (6CCAPR410N)
- DELTANA Contemporary Floor Door Bumper Satin Nickel 2.5" (FDB250U15)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Privacy Lever, Reversible Handing, Satin Nickel (BS102-SQ 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Polished Chrome, Knurled Grip in Flat Black (LV102 26 GRIP-KN FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Flat Black, Walnut Grip (LV102 FBL GRIP-WN)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Flat Black, Knurled Grip in Nickel (LV102 FBL GRIP-KN NI)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Polished Chrome, Smooth Grip in Flat Black (LV102 26 GRIP-SM FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Polished Chrome, Knurled Grip in Polished Chrome (LV102 26 GRIP-KN 26)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 VLA 619)
- Sure-Loc Hardware Door Locks and Deadbolts