Shop All Privacy Door Handles
Sure-Loc Hardware
Sure-Loc Hardware Levanto Privacy Rosette, Nickel, Smooth Grip in Nickel
Mfr # LV102 NI GRIP-SM NI
Zoro # G408412549
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 4 3/4 in
- Includes Two Door Knobs; Latch; Strike; Installation Hardware; Lock
- Material Zinc
- Width 2 9/16 in
- Height 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # LV102 NI GRIP-SM NI
- Zoro # G408412549
- Country of Origin China
- Category Privacy Door Handles
Dimensions
Handle Length | 4 3/4 in |
Width | 2 9/16 in |
Height | 4 1/8 in |
Details
Includes | Two Door Knobs; Latch; Strike; Installation Hardware; Lock |
Material | Zinc |
Color | Nickel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 24"x80"x13/8" Knotty Alder 2Panel Interior Shaker 71/4" LH Prehung Door Satin Nickel Hinges (2068ska8402LH15714)
- ZORO SELECT O-Ring, Dash 111, EPDM, 0.1 In., PK25 (5JJV4)
- RENIN Renin 60 in. x 80 1/2 in. Euro 1-Lite Bypass Door (EU2230ESFGE060080)
- CAL-ROYAL Rim Exit Device, 36 Inch, Exit Only, Aluminum (2200EO36-ALUM)
- SURE-LOC HARDWARE Sure-Loc Hardware Torino Privacy Lever, Satin Nickel (TR102 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Flat Black, Knurled Grip in Polished Chrome (LV102 FBL GRIP-KN 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel 28 Degree Privacy Lever, Satin Nickel (BS102-28 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Privacy Lever, Vintage Bronze (CD102 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Flat Black, Walnut Grip (LV102 FBL GRIP-WN)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Round Privacy Lever, Reversible Handing, Vintage Bronze (BS102-RD 11P)
- OMNIA Lever Priv 2-3/8" BS T 1-3/8" Door Oil Rubbed Bronze 368 (368/00.PR10B)
- Sure-Loc Hardware Door Locks and Deadbolts