Shop All Privacy Door Handles
Sure-Loc Hardware
Sure-Loc Hardware Levanto Privacy Rosette, Flat Black, Smooth Grip in Nickel
Mfr # LV102 FBL GRIP-SM NI
Zoro # G108412542
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 4 3/4 in
- Includes Two Door Knobs; Latch; Strike; Installation Hardware; Lock
- Height 4 1/8 in
- Material Zinc
- Color Flat Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # LV102 FBL GRIP-SM NI
- Zoro # G108412542
- Country of Origin China
- Category Privacy Door Handles
Dimensions
Handle Length | 4 3/4 in |
Height | 4 1/8 in |
Width | 2 9/16 in |
Details
Includes | Two Door Knobs; Latch; Strike; Installation Hardware; Lock |
Material | Zinc |
Color | Flat Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Surface Automatic Door Bottom (19-1330AL-48)
- BRINKS HOME SECURITY Brass and Zinc, Satin Nickel, Doorlock (23001-119)
- USA INDUSTRIALS FDA EPDM Sanitary Gasket with Screen for 2" Tube, 20 Mesh (BULK-OS-SGWS-E-2)
- CENTURY SPRING 3 in. Extension Springs .31 in. OD, 2PK (C-155)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Round Privacy Lever, Reversible Handing, Vintage Bronze (BS102-RD 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel 28 Degree Privacy Lever, Satin Nickel (BS102-28 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel 28 Degree Privacy Lever, Flat Black (BS102-28 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Privacy Lever, Reversible Handing, Satin Nickel (BS102-SQ 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Satin Brass, Knurled Grip in Polished Chrome (LV102 SB GRIP-KN 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Satin Brass, Knurled Grip in Flat Black (LV102 SB GRIP-KN FBL)
- SAPPHIRE Related Collection Modern Polished Chrome Grade 3 Privacy Bed/Bath Door Handle with Lock (LS-REL40-US26)
- Sure-Loc Hardware Door Lever Locksets