Shop All Passage Door Handles
Sure-Loc Hardware
Sure-Loc Hardware Levanto Passage Rosette, Flat Black, Smooth Grip in Flat Black
Mfr # LV101 FBL GRIP-SM FBL
Zoro # G108412511
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential
- Includes Two Door Knobs; Latch; Strike; Installation Hardware
- Width 2 9/16 in
- Net Weight 2.8 lbs
- Depth 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # LV101 FBL GRIP-SM FBL
- Zoro # G108412511
- Country of Origin China
- Category Passage Door Handles
Dimensions
Width | 2 9/16 in |
Depth | 2 1/2 in |
Length | 4 3/4 in |
Height | 4 1/8 in |
Details
For Use With | Residential |
Includes | Two Door Knobs; Latch; Strike; Installation Hardware |
Net Weight | 2.8 lbs |
Material | Zinc |
Color | Flat Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Mounting TabHES Electric Strikes (152)
- NATIONAL HARDWARE SCREW EYE #112 1-1/8"" (N118-927)
- ABUS Combination Padlock, Front, Black/Silver (78/50 Red)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 2 (F10 ORB 626)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Passage Rosette, Nickel, Knurled Grip in Nickel (LV101 NI GRIP-KN NI)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Passage Rosette, Flat Black, Knurled Grip in Nickel (LV101 FBL GRIP-KN NI)
- SURE-LOC HARDWARE Sure-Loc Hardware Logan Passage Lever, Satin Brass (LN101 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Edge Passage Lever, Grade 2, Flat Black (EG101 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Passage Lever, Flat Black (BS101-SQ FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Passage Rosette, Flat Black, Knurled Grip in Satin Brass (LV101 FBL GRIP-KN SB)
- DELTANA Mandeville Lever Passage, Universal Handing Bright Chrome (ZMLR3U26)
- Sure-Loc Hardware Door Lever Locksets