Shop All Dummy Door Handles
Sure-Loc Hardware
Sure-Loc Hardware Levanto Dummy Rosette, Polished Chrome, Knurled Grip in Polished Chrome
Mfr # LV100 26 GRIP-KN 26
Zoro # G308412465
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware; One Door Knob
- Length 4 3/4 in
- Width 2 9/16 in
- Height 4 1/8 in
- Color Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # LV100 26 GRIP-KN 26
- Zoro # G308412465
- Country of Origin China
- Category Dummy Door Handles
Dimensions
Length | 4 3/4 in |
Width | 2 9/16 in |
Height | 4 1/8 in |
Details
Includes | Installation Hardware; One Door Knob |
Color | Polished Chrome |
For Use With | Residential |
Material | Zinc |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, 1 1/2x0.063 In, PK5 (1NCF2)
- SAPPHIRE Accent 1 in. Modern Cabinet Knob (5-Pack) (SP-1071-K-SN-5)
- TRANS ATLANTIC CO. 200 Series Grade 3 Satin Stainless Steel Single Cylinder Tubular Deadbolt (DL-DB251-US32D)
- MASTER LOCK Knob Lockset, Tulip Style, Satin Nickel (TU0115KA4S)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Satin Brass, Smooth Grip in Flat Black (LV100 SB GRIP-SM FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Flat Black, Walnut Grip (LV100 FBL GRIP-WN)
- SURE-LOC HARDWARE Sure-Loc Hardware Hanover Dummy Lever, Flat Black (HV100 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Satin Brass, Smooth Grip in Satin Brass (LV100 SB GRIP-SM SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Flat Black, Smooth Grip in Satin Brass (LV100 FBL GRIP-SM SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Marin Dummy Lever, Satin Nickel (MR100 15)
- KWIKSET Kingston Light Commercial Half Dummy Loc (788KNL-26D)
- Sure-Loc Hardware Dummy Door Handles