Shop All Dummy Door Handles
Sure-Loc Hardware
Sure-Loc Hardware Levanto Dummy Rosette, Flat Black, Knurled Grip in Polished Chrome
Mfr # LV100 FBL GRIP-KN 26
Zoro # G608412479
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware; One Door Knob
- Material Zinc
- Width 2 9/16 in
- Length 4 3/4 in
- Color Flat Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # LV100 FBL GRIP-KN 26
- Zoro # G608412479
- Country of Origin China
- Category Dummy Door Handles
Dimensions
Width | 2 9/16 in |
Length | 4 3/4 in |
Height | 4 1/8 in |
Details
Includes | Installation Hardware; One Door Knob |
Material | Zinc |
Color | Flat Black |
For Use With | Residential |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 213, Buna N, 0.13 In., PK100 (1RHG5)
- KEY SYSTEMS Tan, 12 PK (212)
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4GGN3)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Standard Capital & Standard Base (CC0810ENPCSCS)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Nickel, Walnut Grip (LV100 NI GRIP-WN)
- SURE-LOC HARDWARE Sure-Loc Hardware Logan Dummy Lever, Satin Brass (LN100 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Dummy Lever, Satin Brass (BS100-SQ SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Satin Brass, Smooth Grip in Satin Brass (LV100 SB GRIP-SM SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Satin Brass, Knurled Grip in Satin Brass (LV100 SB GRIP-KN SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Flat Black, Smooth Grip in Nickel (LV100 FBL GRIP-SM NI)
- KWIKSET Commonwealth Half Dummy Lever, Satin Nickel (788CHLRH-15)
- Sure-Loc Hardware Door Locks and Deadbolts