Shop All Keyed Entry Handlesets
Sure-Loc Hardware
Sure-Loc Hardware Koln Handleset with Square Thumb Turn, Bergen Square Handleset Trim, Vintage Bronze
Mfr # KN507-S-BG-SQ 11P
Zoro # G608763144
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 2 in
- Material Brass
- Height 11 5/8 in
- Width 2 7/16 in
- Color Vintage Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # KN507-S-BG-SQ 11P
- Zoro # G608763144
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 2 in |
Height | 11 5/8 in |
Width | 2 7/16 in |
Details
Material | Brass |
Color | Vintage Bronze |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER LOCK Decorative Entry Door Lever Lock Set Set of 3, Keyed Alike, Polished Brass, 3PK (LEV05X-3)
- ZORO SELECT O-Ring, Dash 009, Neoprene, 0.07 In., PK100 (1BUL4)
- SAPPHIRE Hexa Series Modern Bronze Cabinet HandlePull, 5pack (SP-2891-128-MAB-5)
- STRYBUC Pella Storm Door Mortise Lock (19-504B)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Basel Handleset Trim, Satin Brass (TN507-BS SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Oakley Handleset Trim, Flat Black (TN507-OK FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Zermatt Handleset Trim, Satin Brass (TN507-ZT 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Alta Handleset, Basel Round Handleset Trim, Satin Nickel (AT507-BS-RD 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Wasatch Handleset, Sandstone Lever, Vintage Bronze Finish Right Hand (WS507-SS 11P RH)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Basel Handleset Trim, Flat Black (TN507-BS FBL)
- EMTEK Oil Rubbed Bronze Handleset 4414LUUS10BRH (4414LUUS10BRH)
- Sure-Loc Hardware Keyed Entry Handlesets