Shop All Privacy Door Knobs
Sure-Loc Hardware
Sure-Loc Hardware Juniper Privacy Knob, Vintage Bronze
Mfr # JN102 11P
Zoro # G308412342
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Material Brass
- Height 2 5/8 in
- Width 2 5/8 in
- Color Vintage Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # JN102 11P
- Zoro # G308412342
- Country of Origin Taiwan, Province of China
- Category Privacy Door Knobs
Dimensions
Height | 2 5/8 in |
Width | 2 5/8 in |
Details
Lockset Material | Brass |
Color | Vintage Bronze |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 9/16"H x 9/16"W, PK.25 (14-034S)
- ADAMS RITE Elec. Strike, 12/24VAC/DC, 16VAC/DC, H.Duty, Fail Safe/Secure (74R1-130)
- ZORO SELECT 2 5/16 in W x 6 in H Galvanized Steel Strap Hinge (1RCN8)
- EKENA MILLWORK Vertical Gable Vent Functional, PVC Gable Vent w/ 1" x 4" Flat Trim Frame, 18"W x 22"H (GVPVE18X2201FUN)
- SURE-LOC HARDWARE Sure-Loc Hardware Arapaho Privacy Knob, Flat Black (AR102 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Torrey Privacy Knob, Satin Brass (TY102 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Durango Privacy Knobset, Satin Nickel (DU102 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Zermatt Privacy Knob, Satin Nickel (ZT102 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Slickrock Privacy Knob, Vintage Bronze (SR102 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Tulip Privacy Knobset, Satin Stainless (TL102 32D)
- EMTEK Round Knob 2-3/8 in Backset Privacy With Square Rose for 1-1/4 in to 2 in Door Flat Black Finish (5210ROUUS19)
- Sure-Loc Hardware Door Knob Locksets