Shop All Passage Door Knobs
Sure-Loc Hardware
Sure-Loc Hardware Juniper Passage Knobset, Flat Black
Mfr # JN101 FBL
Zoro # G008412109
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 5/8 in
- Color Flat Black
- For Use With Residential
- Includes Two Door Knobs; Latch; Strike; Installation Hardware
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # JN101 FBL
- Zoro # G008412109
- Country of Origin Taiwan, Province of China
- Category Passage Door Knobs
Dimensions
Height | 2 5/8 in |
Width | 2 5/8 in |
Details
Color | Flat Black |
For Use With | Residential |
Includes | Two Door Knobs; Latch; Strike; Installation Hardware |
Material | Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSS FLOORS Crochet 24" x 24" N09 Black Ice Carpet Tiles - 15PK (7CDMN0915PK)
- ZORO SELECT O-Ring, Dash 254, Viton, 0.13 In., PK2 (U38871.012.0550)
- KUKAI Kukai: Blocks for standard keys(E9 Pro) (Kukai-SEC-E9-BlocksKey)
- CAMPBELL CHAIN & FITTINGS #70 "S" Hook, Bright (6107014)
- SURE-LOC HARDWARE Sure-Loc Hardware Torrey Passage Knob, Satin Brass (TY101 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Zermatt Passage Knob, Satin Brass (ZT101 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Arapaho Passage Knob, Flat Black (AR101 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Passage Knobset, Satin Stainless (BG101-SQ 32D)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Passage Knobset, Satin Brass (BG101 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Durango Passage Knobset, Satin Nickel (DU101 15)
- KWIKSET Passage Juno Vbrz (97200-790)
- Sure-Loc Hardware Door Locks and Deadbolts