Shop All Passage Door Knobs
Sure-Loc Hardware
Sure-Loc Hardware Juniper Passage Knob, Satin Nickel
Mfr # JN101 15
Zoro # G108412108
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 2 5/8 in
- Height 2 5/8 in
- For Use With Residential
- Color Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # JN101 15
- Zoro # G108412108
- Country of Origin Taiwan, Province of China
- Category Passage Door Knobs
Dimensions
Width | 2 5/8 in |
Height | 2 5/8 in |
Details
Material | Brass |
For Use With | Residential |
Color | Satin Nickel |
Includes | Two Door Knobs; Latch; Strike; Installation Hardware |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DTC 100 Degree Soft-closing Screw-on Full Overlay Pivot Pro Hinge (C85A6A5H)
- ZORO SELECT Compress Spring, 1/2x0.022 In, PK5 (1NCG8)
- ZORO SELECT 2 in W x 96 in H Steel Continuous Hinge (2ZEW9)
- ZORO SELECT Brown Viton O-Ring, Dash 123, PK25 (ZUSAVB75123)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Passage Knobset, Flat Black (BG101-SQ FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Torrey Passage Knob, Satin Brass (TY101 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Arapaho Passage Knob, Flat Black (AR101 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Passage Knobset, Satin Brass (BG101-SQ SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Passage Knobset, Satin Stainless (BG101-SQ 32D)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Passage Knobset, Vintage Bronze (BG101 11P)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 GEO 625)
- Sure-Loc Hardware Door Knob Locksets