Shop All Keyed Entry Door Knobs
Sure-Loc Hardware
Sure-Loc Hardware Juniper Entry Knobset, Flat Black
Mfr # JN107 FBL
Zoro # G608412424
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Height 2 5/8 in
- Color Flat Black
- Includes Two Door Knobs; Latch; Strike; Installation Hardware; Lock
- Width (In.) 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # JN107 FBL
- Zoro # G608412424
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Dimensions
Height | 2 5/8 in |
Width (In.) | 2 5/8 in |
Details
Material | Brass |
Color | Flat Black |
Includes | Two Door Knobs; Latch; Strike; Installation Hardware; Lock |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Cylindrical Lock, ALX53J SPA 626 (ALX53J SPA 626)
- BRASS ACCENTS Mail Slot, 3x10", Venetian Bronze (A07-M0050-613VB)
- ZORO SELECT Casement Window Operator, Bronze (1HGL2)
- ZORO SELECT O-Ring, Buna N, 22mm OD, PK100 (1RJH4)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Brass (BG107-SQ SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Entry Knobset, Polished Chrome (BG107 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Stainless (BG107-SQ 32D)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Entry Knobset, Satin Brass (BG107 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Slickrock Entry Knob and Deadbolt, Vintage Bronze (SR107-DB 11P)
- SCHLAGE Cylindrical Lock, A80PD TUL 626 (A80PD TUL 626)
- KWIKSET ENTRY KNOBS 1-3/4"" ST CH (92430-035)
- Sure-Loc Hardware Door Locks and Deadbolts