Shop All Dummy Door Knobs
Sure-Loc Hardware
Sure-Loc Hardware Juniper Dummy Knob, Vintage Bronze
Mfr # JN100 11P
Zoro # G108412085
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Vintage Bronze
- Material Brass
- For Use With Residential
- Includes Installation Hardware; One Door Knob
- Height 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # JN100 11P
- Zoro # G108412085
- Country of Origin Taiwan, Province of China
- Category Dummy Door Knobs
Dimensions
Height | 2 5/8 in |
Width | 2 5/8 in |
Details
Color | Vintage Bronze |
Material | Brass |
For Use With | Residential |
Includes | Installation Hardware; One Door Knob |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 10x114 Corner Iron (N220-186)
- IVES Door Stop, Cast Brass, Silver, 3-11/16"H x 3"W (WS45 US26D)
- BANSBACH EASYLIFT Shock Absorber, 22 lb., 106mm L (FPD-1030A1-CW)
- SUGATSUNE Utility Hook, 303 SS, 4-23/32 In (4CRV5)
- SURE-LOC HARDWARE Sure-Loc Hardware Arapaho Dummy, Vintage Bronze (AR100 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Dummy Knobset, Satin Brass (BG100-SQ SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Zermatt Dummy Knob, Satin Brass (ZT100 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Dummy Knobset, Satin Brass (BG100 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Torrey Dummy Knob, Satin Brass (TY100 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Dummy Knobset, Flat Black (BG100-SQ FBL)
- KWIKSET Clear Pack Juno Single Dummy Lock (97880-666)
- Sure-Loc Hardware Door Locks and Deadbolts