Shop All Keyed Entry Door Handles
Sure-Loc Hardware
Sure-Loc Hardware Helena Entry Lever with KA Deadbolt, Satin Nickel
Mfr # HA107/DB201 15
Zoro # G308412359
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Includes Two Door Knobs; Latch; Strike; Installation Hardware; Lock; Deadbolt
- Length 4 9/16 in
- Height 2 9/16 in
- Color Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # HA107/DB201 15
- Zoro # G308412359
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Length | 4 9/16 in |
Height | 2 9/16 in |
Width | 2 9/16 in |
Details
Material | Zinc |
Includes | Two Door Knobs; Latch; Strike; Installation Hardware; Lock; Deadbolt |
Color | Satin Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Hercules Lever Left Hand 2-3/8 in Backset Privacy for 1-1/4 in to 2 in Door (5212HECUS14LH)
- ZORO SELECT O-Ring, EPDM, Dash 108, 1/4, 0.443, PK50 (U38869.009.0025)
- DELTANA Extension Baseboard Door Bumper, Solid Brass Bright Chrome (BDS450U26)
- GENESIS Gs10-1075Md13-110 Gas Spring (GSS 6451UZ)
- SURE-LOC HARDWARE Sure-Loc Hardware Sage Entry Lever, Satin Nickel (SG107 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Marin Entrance Lever, Polished Chrome (MR107 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Entry Lever, Flat Black (BS107-SQ FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Marin Entrance Lever, Flat Black (MR107 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Entry Lever, Vintage Bronze (CD107 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Entry Lever, Vintage Bronze (BS107-SQ 11P)
- MASTER LOCK Lever Lockset, Satin Nickel, Return Style (RL0115KAS)
- Sure-Loc Hardware Keyed Entry Door Handles