Shop All Dummy Door Handles
Sure-Loc Hardware
Sure-Loc Hardware Helena Dummy Lever, Vintage Bronze
Mfr # HA100 11P
Zoro # G808412057
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Width 2 9/16 in
- Includes Installation Hardware; One Door Knob
- Height 2 9/16 in
- Length 4 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # HA100 11P
- Zoro # G808412057
- Country of Origin China
- Category Dummy Door Handles
Dimensions
Width | 2 9/16 in |
Height | 2 9/16 in |
Length | 4 9/16 in |
Details
Material | Zinc |
Includes | Installation Hardware; One Door Knob |
For Use With | Residential |
Color | Vintage Bronze |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULTERER 32 in. Heavy-Duty Full Extension Side Mount Metal Drawer Slide with Locking Mechanism, 2PK (FL.FR5400.L.32)
- PRIME-LINE Guard Door Chain+Lock Pb (U9912)
- KERI SYSTEMS Proximity Key Fob, 1-1/2" H, PK10 (PKT-10X-10)
- SCHLAGE Cylindrical Lock, ALX53P SAT 619 (ALX53P SAT 619)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Flat Black, Smooth Grip in Satin Brass (LV100 FBL GRIP-SM SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Satin Brass, Smooth Grip in Flat Black (LV100 SB GRIP-SM FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Logan Dummy Lever, Satin Brass (LN100 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Marin Dummy Lever, Flat Black (MR100 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Dummy Lever, Satin Brass (BS100-SQ SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Nickel, Walnut Grip (LV100 NI GRIP-WN)
- TOWNSTEEL F02 Dummy, Pull when Dogged, Regular, Compatible with Rim, SVR, LBR & 3 Point Push Bars (TNS-ED8900LQ-02-R-626)
- Sure-Loc Hardware Door Locks and Deadbolts