Shop All Keyed Entry Door Handles
Sure-Loc Hardware
Sure-Loc Hardware Edge Entry Lever, Grade 2, Satin Nickel
Mfr # EG107 15
Zoro # G708412393
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Weight 2.4 lbs
- Includes Two Door Knobs; Latch; Strike; Installation Hardware; Lock
- Color Satin Nickel
- Length 4 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # EG107 15
- Zoro # G708412393
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Length | 4 5/8 in |
Height | 2 1/2 in |
Width | 2 1/2 in |
Details
Material | Zinc |
Weight | 2.4 lbs |
Includes | Two Door Knobs; Latch; Strike; Installation Hardware; Lock |
Color | Satin Nickel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE RIGID DOOR STOP WHITE 3"" (N248-419)
- GARLOCK Sanitary Gasket, 4In, TRI-Clamp, TUF-STEEL (40MPG-TS-XR-400)
- BEST Keyed Padlock, Coreless, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle (41B72L)
- CORBIN RUSSWIN Lever, Lever Escutcheon w/Lock, Heavy Duty (N955 LHR 630)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Entry Lever with KA Deadbolt, Vintage Bronze (CD107/DB201 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Entry Lever, Flat Black (BS107-SQ FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Marin Entrance Lever, Polished Chrome (MR107 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Sandstone Entry Lever & Deadbolt, Vintage Bronze, Left Hand (SS107-DB 11P LH)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Push Button Storeroom Lever, Satin Nickel (CD105-SL 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Entry Lever with Return, Satin Nickel, Fire rated (CD107-HC 15 UL)
- SCHLAGE Grade 1 Entrance Office Mortise Lock, Schlage FSIC Less Core, 07 Lever, A Rose, Bright Brass Finish, (L9050J 07A 605)
- Sure-Loc Hardware Door Locks and Deadbolts