Shop All Keyed Entry Door Handles
Sure-Loc Hardware
Sure-Loc Hardware Edge Entry Lever, Grade 2, Flat Black
Mfr # EG107 FBL
Zoro # G908412391
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2.4 lbs
- Height 2 1/2 in
- Includes Two Door Knobs; Latch; Strike; Installation Hardware; Lock
- Length 4 5/8 in
- Color Flat Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # EG107 FBL
- Zoro # G908412391
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Height | 2 1/2 in |
Length | 4 5/8 in |
Width | 2 1/2 in |
Details
Weight | 2.4 lbs |
Includes | Two Door Knobs; Latch; Strike; Installation Hardware; Lock |
Color | Flat Black |
Material | Zinc |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD 48" Vinyl Door Sweep (97VDKB48)
- VON DUPRIN Key 090005 (090085)
- ARROW Lock Exit Device (ED910-48 32D)
- DEXTER BY SCHLAGE Deadbolt Locks, Cylindrical, Grade 1 (DB2000-SCT-613-KDC)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Entry Lever with KA Deadbolt, Vintage Bronze (CD107/DB201 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Entry Lever, Satin Brass (BS107-SQ SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Marin Entrance Lever, Flat Black (MR107 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Entry Lever, Vintage Bronze (BS107-SQ 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Sandstone Entry Lever & Deadbolt, Vintage Bronze, Right Hand (SS107-DB 11P RH)
- SURE-LOC HARDWARE Sure-Loc Hardware Sandstone Entry Lever & Deadbolt, Vintage Bronze, Left Hand (SS107-DB 11P LH)
- TRANS ATLANTIC CO. Std Dty Brushed Chrome Commercial Cylindrical Storeroom Lever W/ Door Handle Lock (DL-LSV80SPA-US26D)
- Sure-Loc Hardware Door Locks and Deadbolts